Shop CALORITECH

screwplug immersion heater

  • Mfr # CXCT230P231
  • Zoro # G823361149

product price: 
$
1,109.99
/ea
Free Shipping & Returns

Key Features

Watt Density
60 W/sq in
Enclosure Type
General Terminal
Temperature Output - Maximum
250 Degrees F
Thermostat Included
Thermostat Included
Includes
Thermostat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXCT230P231
Zoro #
G823361149
UPC #
850051285723
Country of Origin
Canada

Dimensions

Overall Length
20 19/32 in
Pipe Connection Size
2 in
Height
4 in
Diameter
2 in
Min. Immersion Depth
11 29/32 in
Heating Element Length
11 13/16 in
Flange Size
2 in
Heating Element Width
2 in
Wire Rope Length
20 19/32 in
Length
20 19/32 in

Details

Watt Density
60 W/sq in
Enclosure Type
General Terminal
Temperature Output - Maximum
250 Degrees F
Thermostat Included
Thermostat Included
Includes
Thermostat
Heating Element Material
Copper Sheath
Heater Voltage
240V
Watts
3 kW
For Use With
Heavy Oils
Phase
1
Current
12.5 A
Pipe Connection Type
NPT
Item
Immersion Heater
Sheath Material
Copper
Compatible Product Type
Heavy Oils

Description

Immersion Heater, 3 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 60 W/sq in, Flange Size 2 in, Heater Voltage 240V, 1 Phase, Overall Length 20 19/32 in, Enclosure Type General Terminal, Min. Immersion Depth 11 29/32 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.