screwplug immersion heater
- Mfr # CXCT120P111
- Zoro # G423354756
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Watts
2 kW
Pipe Connection Size
1 in
Overall Length
12 1/2 in
Current
16.7 A
Heater Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXCT120P111
- Zoro #
- G423354756
- UPC #
- 850046992636
- Country of Origin
- Canada
Dimensions
- Pipe Connection Size
- 1 in
- Overall Length
- 12 1/2 in
- Min. Immersion Depth
- 7 1/2 in
- Diameter
- 1 in
- Heating Element Length
- 7 1/2 in
- Flange Size
- 1 in
- Height
- 4 in
- Heating Element Width
- 1 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Immersion Heater, 2 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 120V, 1 Phase, Overall Length 12 1/2 in, Enclosure Type General Terminal, Min. Immersion Depth 7 1/2 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.