Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXFT215P281
- Zoro # G823358095
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Enclosure Type
General Terminal
Phase
1
Pipe Connection Type
NPT
Overall Length
16 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXFT215P281
- Zoro #
- G823358095
- UPC #
- 850051285792
- Country of Origin
- Canada
Dimensions
- Height
- 4 in
- Overall Length
- 16 13/32 in
- Heating Element Width
- 2 in
- Min. Immersion Depth
- 11 13/16 in
- Pipe Connection Size
- 2 in
- Heating Element Length
- 11 13/16 in
- Diameter
- 2 in
- Wire Rope Length
- 16 13/32 in
- Length
- 16 13/32 in
Details
- Enclosure Type
- General Terminal
- Phase
- 1
- Pipe Connection Type
- NPT
- Heater Voltage
- 600V
- Watts
- 1,500 W
- Heating Element Material
- Incoloy Sheath
- Temperature Output - Maximum
- 250 Degrees F
- Includes
- Thermostat
- Current
- 2.5 A
- Sheath Material
- Copper
- Watt Density
- 23 W/sq in
- Item
- Immersion Heater
- Thermostat Included
- Thermostat Included
- For Use With
- Light to Medium Weight Oils
- Compatible Product Type
- Light to Medium Weight Oils
Description
Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Steel, Watt Density 23 W/sq in, Heater Voltage 600V, 1 Phase, Overall Length 16 13/32 in, Enclosure Type General Terminal, Min. Immersion Depth 11 13/16 in, Height 4 in, For Use With Light to Medium Weight Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.