Shop CALORITECH

screwplug immersion heater

  • Mfr # CXCT120P131
  • Zoro # G123360460

product price: 
$
690.99
/ea
Free Shipping & Returns

Key Features

Heating Element Width
1 in
Pipe Connection Type
NPT
Heating Element Material
Copper Sheath
Temperature Output - Maximum
250 Degrees F
Watts
2 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXCT120P131
Zoro #
G123360460
UPC #
850051285709
Country of Origin
Canada

Dimensions

Heating Element Width
1 in
Diameter
1 in
Heating Element Length
7 1/2 in
Pipe Connection Size
1 in
Height
4 in
Overall Length
12 1/2 in
Min. Immersion Depth
7 1/2 in
Flange Size
1 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Details

Pipe Connection Type
NPT
Heating Element Material
Copper Sheath
Temperature Output - Maximum
250 Degrees F
Watts
2 kW
Heater Voltage
240V
For Use With
Heavy Oils
Item
Immersion Heater
Sheath Material
Copper
Current
8.33 A
Watt Density
80 W/sq in
Thermostat Included
Thermostat Included
Phase
1
Includes
Thermostat
Enclosure Type
General Terminal
Compatible Product Type
Heavy Oils

Description

Immersion Heater, 2 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 240V, 1 Phase, Overall Length 12 1/2 in, Enclosure Type General Terminal, Min. Immersion Depth 7 1/2 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.