screwplug immersion heater
- Mfr # CXFT215P2X81
- Zoro # G623353702
product price:Â
$
1,645.99
/ea
Free Shipping & Returns
Key Features
Watt Density
23 W/sq in
Min. Immersion Depth
11 13/16 in
Enclosure Type
Explosion-proof terminal box
Heater Voltage
600V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXFT215P2X81
- Zoro #
- G623353702
- UPC #
- 850051285822
- Country of Origin
- Canada
Dimensions
- Min. Immersion Depth
- 11 13/16 in
- Overall Length
- 20 19/32 in
- Heating Element Length
- 11 13/16 in
- Height
- 4 in
- Diameter
- 2 in
- Heating Element Width
- 2 in
- Pipe Connection Size
- 2 in
- Wire Rope Length
- 20 19/32 in
- Length
- 20 19/32 in
Details
- Watt Density
- 23 W/sq in
- Enclosure Type
- Explosion-proof terminal box
- Heater Voltage
- 600V
- Phase
- 1
- Includes
- Thermostat
- Current
- 2.5 A
- Thermostat Included
- Thermostat Included
- Sheath Material
- Copper
- Pipe Connection Type
- NPT
- Item
- Immersion Heater
- Heating Element Material
- Incoloy Sheath
- Watts
- 1,500 W
- Temperature Output - Maximum
- 250 Degrees F
- For Use With
- Light to Medium Weight Oils
- Compatible Product Type
- Light to Medium Weight Oils
Description
Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Steel, Watt Density 23 W/sq in, Heater Voltage 600V, 1 Phase, Overall Length 20 19/32 in, Enclosure Type Explosion-proof terminal box, Min. Immersion Depth 11 13/16 in, Height 4 in, For Use With Light to Medium Weight Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.