screwplug immersion heater
- Mfr # CXCT110P1X11
- Zoro # G123356982
product price:Â
$
1,135.99
/ea
Free Shipping & Returns
Key Features
Watt Density
80 W/sq in
Temperature Output - Maximum
250 Degrees F
For Use With
Heavy Oils
Pipe Connection Size
1 in
Current
8.3 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXCT110P1X11
- Zoro #
- G123356982
- UPC #
- 850046992650
- Country of Origin
- Canada
Dimensions
- Pipe Connection Size
- 1 in
- Min. Immersion Depth
- 7 3/32 in
- Flange Size
- 1 in
- Heating Element Width
- 1 in
- Height
- 4 in
- Diameter
- 1 in
- Overall Length
- 16 5/16 in
- Heating Element Length
- 7 3/32 in
- Wire Rope Length
- 16 5/16 in
- Length
- 16 5/16 in
Description
Immersion Heater, 1 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 120V, 1 Phase, Overall Length 16 5/16 in, Enclosure Type Explosion-proof terminal box, Min. Immersion Depth 7 3/32 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.