Shop CALORITECH

space heater

  • Mfr # GX208CT

  • Zoro # G123359945


product price:  $4,887.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
29 in
Air Flow
1,800 cfm
Voltage
600 V
Housing Finish
Epoxy Coated
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX208CT
Zoro #
G123359945
UPC #
850046992896
Country of Origin
Canada

Dimensions

Overall Depth
29 in
Overall Length
31 in
Cabinet Depth
29 in
Overall Width
23 in
Overall Height
18 1/2 in
Cabinet Width
23 in
Cabinet Height
18 1/2 in

Details

Air Flow
1,800 cfm
Voltage
600 V
Housing Finish
Epoxy Coated
For Location
Indoor
Heater Style
Cabinet
Item
Space Heater
Housing Material
Steel
Electrical Connection
Hardwired
Housing Color
Gray
Thermostat Included
Thermostat Included
Heating Capacity
68,240 BtuH
Includes
Contactor, Thermostat
Duty Rating
Commercial Grade
Grille Color
Gray
Wattage Output
20,000 W
Contactor Coil Voltage
240 V
Element Type
Caloritech(TM) Type KX Finned Tubular Sheathed
Amperage
19.3 A
NEMA Plug Configuration
Hardwired
Air Temp. Rise
34 Degrees F
Control Type
Thermostat
Phase
3

Description

Space Heater, Mounting Type Surface, Air Temp. Rise 34 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.