Shop CALORITECH

space heater

  • Mfr # GX508CT

  • Zoro # G723355552


product price:  $4,701.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Grille Color
Gray
Electrical Connection
Hardwired
Air Flow
2,200 cfm
Includes
Contactor, Thermostat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX508CT
Zoro #
G723355552
UPC #
850046992797
Country of Origin
Canada

Dimensions

Cabinet Width
23 in
Overall Height
18 1/2 in
Cabinet Height
18 1/2 in
Overall Length
31 in
Overall Width
23 in
Cabinet Depth
29 in
Overall Depth
29 in

Details

Phase
3
Grille Color
Gray
Electrical Connection
Hardwired
Air Flow
2,200 cfm
Includes
Contactor, Thermostat
Housing Material
Steel
Housing Finish
Epoxy Coated
Element Type
Caloritech(TM) Type KX Finned Tubular Sheathed
Item
Space Heater
NEMA Plug Configuration
Hardwired
Housing Color
Gray
Control Type
Thermostat
Contactor Coil Voltage
240 V
Voltage
600 V
Heating Capacity
170,600 BtuH
Heater Style
Cabinet
Air Temp. Rise
68 Degrees F
Thermostat Included
Thermostat Included
Duty Rating
Commercial Grade
For Location
Indoor
Amperage
48.2 A
Wattage Output
50,000 W

Description

Space Heater, Mounting Type Surface, Air Temp. Rise 68 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.