Shop CALORITECH

space heater

  • Mfr # GX308CT

  • Zoro # G623355546


product price:  $4,701.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
29 in
Heater Style
Cabinet
Amperage
28.9 A
Electrical Connection
Hardwired
Grille Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX308CT
Zoro #
G623355546
UPC #
850046992780
Country of Origin
Canada

Dimensions

Overall Depth
29 in
Cabinet Height
18 1/2 in
Overall Width
23 in
Cabinet Width
23 in
Cabinet Depth
29 in
Overall Length
31 in
Overall Height
18 1/2 in

Details

Item
Space Heater
Heater Style
Cabinet
Amperage
28.9 A
Electrical Connection
Hardwired
Grille Color
Gray
Housing Finish
Epoxy Coated
For Location
Indoor
Contactor Coil Voltage
240 V
Voltage
600 V
Duty Rating
Commercial Grade
Phase
3
Thermostat Included
Thermostat Included
Housing Color
Gray
Includes
Contactor, Thermostat
Wattage Output
30,000 W
Air Flow
2,100 cfm
NEMA Plug Configuration
Hardwired
Air Temp. Rise
41 Degrees F
Housing Material
Steel
Heating Capacity
102,300 BtuH
Control Type
Thermostat
Element Type
Caloritech(TM) Type KX Finned Tubular Sheathed

Description

Space Heater, Mounting Type Surface, Air Temp. Rise 41 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.