Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Dark Brown Solid Wood Pantry Or Storage Closet
- Mfr # 489034
- Zoro # G923439342
product price:Â
$
3,569.99
/ea
Key Features
Width
36 in
Number of Adjustable Shelves
4
Finish
Distressed
Style
Rustic
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489034
- Zoro #
- G923439342
- UPC #
- -
- Country of Origin
- India
- Number of Adjustable Shelves
- 4
- Finish
- Distressed
- Style
- Rustic
- Wood Species
- Mango
- Material
- Solid Wood
- Item
- Pantry Cabinets
- Includes
- No
- Color
- Dark Brown
Dimensions
- Width
- 36 in
- Depth
- 16 in
Description
Crafted from solid mango wood, this 72-inch cabinet exudes rustic charm with its dark brown hue, offering a stylish storage solution for your home. The sturdy construction ensures durability, making it a practical choice for organizing your essentials. With its spacious interior, this pantry cabinet provides ample room for storing pantry items or household belongings. The rustic style adds character to any room, blending seamlessly with a variety of decor styles. Elevate your storage game with this versatile and timeless piece that combines functionality and aesthetic appeal effortlessly. 72-inch h x 36-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.