24in Gray and Natural Wood Wall Mounted Kitchen Cabinet With Three Doors
- Mfr # 491987
- Zoro # G723439443
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Natural
Shape
Rectangular
Width
59 in
Finish
Natural
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491987
- Zoro #
- G723439443
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 59 in
- Depth
- 15.75 in
Details
- Color
- Gray, Natural
- Shape
- Rectangular
- Finish
- Natural
- Material
- Manufactured Wood
- Item
- Cabinets
Description
Dress up your kitchen or dining room with this gorgeous 24-inch gray and natural wood wall mounted cabinet with three doors. With a mix of open and concealed storage, including a glass semi-see through glass door, this cabinet gives you a stylish and modern way to add cabinet storage over your table or counter in your kitchen. Add a luminous and unique designer touch with this great cabinet that will help to keep your space neat and tidy. 23.62-inch h x 59.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.