Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 48-Inch Espresso Bathroom Vanity Set with Brushed Nickel Plumbing
Mfr # 8116-BN
Zoro # G904382315
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,541.99
Free 30-Day Returns
Key Features
- Length 47.5
- Width 19.5
- Height 30
- Material Wood
- Weight 248
Product Information
- Brand Cambridge Plumbing
- MFR # 8116-BN
- Zoro # G904382315
- UPC # 95225837456
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.5 |
Width | 19.5 |
Height | 30 |
Overall Width | 19.5 |
Overall Length | 36 |
Overall Height | 42 |
Details
Description
This complete 48-inch vanity set includes everything you need. Solid wood espresso cabinet, white porcelain counter, vessel sink, mirror, single stem brushed nickel faucet, matching drain and the p-trap. The cabinet is crafted in Missouri from mostly domestic components and features dove tailed drawers and slow close hardware.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Turn Ceramic Valve, Replacement (GP330004)
- DELTA Quick-Connect, Hose Clip (RP60911)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-3-CP)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201-10)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With Black Top And Black Handles (CB-MC-48G-BL-2056-BL)
- KOHLER Tresham 24" Vanity (2604-F69)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Weathered Oak (HI2208705)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- Cambridge Plumbing Bathroom Vanities with Tops