Delta
Quick-Connect, Hose Clip
Mfr # RP60911
Zoro # G8320477
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 0.84
- Series Signature
- Overall Height (In.) 1.75
- Overall Width (In.) 0.88
- Weight 0.02 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P870)
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 1/8" Tube OD (ZUSA-PTC-PBT-141)
- DELTA Other Solenoid Assembly (EP92546)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- DELTA Voiceiq Module (EP100855)
- DELTA Delta Rotational Limit Stop - 17 Series (RP32102)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- BK RESOURCES Metering Faucet Part - 1D Aerator Assembly (MF-1D-AER)
- Delta Faucet Accessories