Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Service Trays, PK 24

  • Mfr # CA853FCWC135

  • Zoro # G115574752


product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns

Key Features

Overall Width
6 5/16 in
Overall Depth
1 7/8 in
Color
Clear
Material
Plastic
Product Type
Meal Delivery Tray Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA853FCWC135
Zoro #
G115574752
UPC #
099511342426
Country of Origin
United States

Dimensions

Overall Width
6 5/16 in
Overall Depth
1 7/8 in
Overall Length
8 11/16 in

Details

Item
Meal Delivery Tray Lid
Color
Clear
Material
Plastic
Product Type
Meal Delivery Tray Lid
Handle Included
No
NSF Certified
Yes
Number of Compartments
3

Description

Meal Delivery Tray Lid, Overall Width 6 5/16 in, Overall Depth 1 7/8 in, Material Plastic, Number of Compartments 3, Product Type Meal Delivery Tray Lid, Color Clear, Handle Included No, Overall Length 8 11/16 in, NSF Certified Yes, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.