Post Kit, 56 in H, Speckled Gray
- Mfr # CPPK1856480
- Zoro # G414644750
product price:Â
$
96.69
/ea
Key Features
Temperature - Maximum
190 Degrees F
Series
Premium
Includes
(2) Stationary Posts, Bottom Post Connector, Top Post Connector
NSF Certified
Yes
Standards
HACCP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1856480
- Zoro #
- G414644750
- UPC #
- 099511923885
- Country of Origin
- United States
Dimensions
- For Fastener Hole Diameter
- 0.25 in
- Overall Height
- 56 in
- Overall Depth
- 18 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Series
- Premium
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- NSF Certified
- Yes
- Standards
- HACCP
- Number of Rails
- 0
- Bracket Type
- Straight
- Finish
- Unfinished
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Material
- Composite Plastic
- Features
- Lock Tab Design
- Mobility Type
- Stationary
- Product Type
- Post Kit
- Temperature - Minimum
- -36 Degrees F
- Color
- Speckled Gray
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Stationary Post Kit 18 In. W x 56 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.