Shop CAMBRO
See all product information
Create Account
Post Kit, 64 in H, Speckled Gray
- Mfr # CPPK1464480
- Zoro # G214644714
product price:Â
$
99.79
/ea
Key Features
Series
Premium
Overall Height
64 in
Temperature - Maximum
190 Degrees F
Finish
Unfinished
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPK1464480
- Zoro #
- G214644714
- UPC #
- 099511923847
- Country of Origin
- United States
- Item
- Post Kit
- Series
- Premium
- Temperature - Maximum
- 190 Degrees F
- Finish
- Unfinished
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Bracket Type
- Straight
- Number of Rails
- 0
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Color
- Speckled Gray
- Features
- Lock Tab Design
- Mobility Type
- Stationary
- Product Type
- Post Kit
- Standards
- HACCP
- Material
- Composite Plastic
- Temperature - Minimum
- -36 Degrees F
- NSF Certified
- Yes
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
- Traction Material
- Composite Plastic
Dimensions
- Overall Depth
- 14 in
- Overall Height
- 64 in
- For Fastener Hole Diameter
- 0.25 in
- Fits Chest Size
- Lock Tab Design
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.