Shop CAMBRO
See all product information
Create Account
Post Kit, 64 in H, Speckled Gray
- Mfr # CPPK1864480
- Zoro # G814644756
product price:Â
$
96.49
/ea
Key Features
Standards
HACCP
Temperature - Maximum
190 Degrees F
Product Type
Post Kit
Includes
(2) Stationary Posts, Bottom Post Connector, Top Post Connector
Overall Height
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1864480
- Zoro #
- G814644756
- UPC #
- 099511923892
- Country of Origin
- United States
Dimensions
- Overall Height
- 64 in
- Overall Depth
- 18 in
- For Fastener Hole Diameter
- 0.25 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Standards
- HACCP
- Temperature - Maximum
- 190 Degrees F
- Product Type
- Post Kit
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Finish
- Unfinished
- Material
- Composite Plastic
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Temperature - Minimum
- -36 Degrees F
- Number of Rails
- 0
- Mobility Type
- Stationary
- NSF Certified
- Yes
- Series
- Premium
- Color
- Speckled Gray
- Features
- Lock Tab Design
- Bracket Type
- Straight
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Stationary Post Kit 18 In. W x 64 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.