Shop CAMBRO
See all product information
Create Account
Post Kit, 64 in H, Speckled Gray
- Mfr # CPPK2164480
- Zoro # G114644746
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Post Kit
For Fastener Hole Diameter
0.41 in
Series
Premium
Mobility Type
Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPK2164480
- Zoro #
- G114644746
- UPC #
- 099511923946
- Country of Origin
- United States
- Item
- Post Kit
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Product Type
- Post Kit
- Series
- Premium
- Mobility Type
- Stationary
- Standards
- HACCP
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- NSF Certified
- Yes
- Material
- Composite Plastic
- Features
- Easy Clean
- Temperature - Minimum
- -36 Degrees F
- Finish
- Unfinished
- Temperature - Maximum
- 190 Degrees F
- Bracket Type
- Straight
- Color
- Speckled Gray
- Number of Rails
- 0
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
- Traction Material
- Composite Plastic
Dimensions
- For Fastener Hole Diameter
- 0.41 in
- Overall Depth
- 21 in
- Overall Height
- 64 in
- Fits Chest Size
- Easy Clean
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.