Shop CAMBRO
See all product information
Create Account
Post Kit, 72 in H, Speckled Gray
- Mfr # CPPK2172480
- Zoro # G314644713
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Series
Premium
For Fastener Hole Diameter
0.25 in
Temperature - Minimum
-36 Degrees F
Number of Rails
0
Product Type
Post Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2172480
- Zoro #
- G314644713
- UPC #
- 099511923953
- Country of Origin
- United States
Dimensions
- For Fastener Hole Diameter
- 0.25 in
- Overall Depth
- 21 in
- Overall Height
- 72 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Series
- Premium
- Temperature - Minimum
- -36 Degrees F
- Number of Rails
- 0
- Product Type
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Bracket Type
- Straight
- Mobility Type
- Stationary
- Features
- Lock Tab Design
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Material
- Stainless Steel
- Standards
- HACCP
- Finish
- Unfinished
- NSF Certified
- Yes
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Color
- Speckled Gray
- Shell Material
- Stainless Steel
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.