Shelving Unit, 34 1/4 in L

  • Mfr # CBA183684S5580
  • Zoro # G314575284
product price: 
$
374.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
NSF Certified
Yes
Number of Traverses
10
Number of Casters
0
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183684S5580
Zoro #
G314575284
UPC #
099511931118
Country of Origin
United States

Dimensions

Wire Rope Length
34 1/4 in
Shelf Length
34 1/4 in
Shelf Depth
18 in
Overall Height
84 in
Overall Depth
18 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
NSF Certified
Yes
Number of Traverses
10
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Series
Basics Plus
Capacity per Shelf
700 lb
Frame Material
Composite Poly-Glass
Number of Solid Shelves
5
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Shelf Material
Polypropylene
Number of Vented Shelves
0
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Temperature - Maximum
190 Degrees F
Standards
HACCP
Number of Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Load Capacity
1,800 lb
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews