Shop CAMBRO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Post Kit, 84 in H, Speckled Gray
- Mfr # CPPK2484480
- Zoro # G014644709
product price:Â
$
189.99
/ea
Key Features
Color
Speckled Gray
Product Type
Post Kit
For Fastener Hole Diameter
0.25 in
Overall Depth
24 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2484480
- Zoro #
- G014644709
- UPC #
- 099511924011
- Country of Origin
- United States
Dimensions
- For Fastener Hole Diameter
- 0.25 in
- Overall Depth
- 24 in
- Overall Height
- 84 in
- Fits Chest Size
- Use to Separate and Organize Ingredients or Storage Product
Details
- Item
- Post Kit
- Color
- Speckled Gray
- Product Type
- Post Kit
- Material
- Plastic
- Temperature - Minimum
- -36 Degrees F
- Number of Rails
- 0
- Series
- Premium
- NSF Certified
- Yes
- Temperature - Maximum
- 190 Degrees F
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Bracket Type
- Straight
- Mobility Type
- Stationary
- Features
- Use to Separate and Organize Ingredients or Storage Product
- Finish
- Unfinished
- Standards
- HACCP
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Shell Material
- Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 84 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.