Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA243664V5580
  • Zoro # G714573873

product price: 
$
400.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
5
Overall Height
64 in
Capacity per Shelf
700 lb
Overall Depth
24 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA243664V5580
Zoro #
G714573873
UPC #
099511932641
Country of Origin
United States
Item
Shelving Unit
Number of Vented Shelves
5
Capacity per Shelf
700 lb
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
NSF Certified
Yes
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Posts
36 in
Series
Basics Plus
Shelf Material
Polypropylene
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Number of Traverses
10
Number of Shelves
5
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
0
Product Type
Shelving Unit
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Dimensions

Overall Height
64 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Vntd 5 Sh add on 24 In. W x 36 In. L x 64 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.