Prm FS Stnr Add-On 24" W x 36" L x 72" H

  • Mfr # CPA243672C96480

  • Zoro # G214652696


product price: $722.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA243672C96480
Zoro #
G214652696
UPC #
099511521333
Country of Origin
United States

Details

Item
Prm FS Stnr Add-On 24" W x 36" L x 72" H

Description

Can Rack Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 26 in, Finish Smooth, Includes (2) Posts, (8) Traverse Dovetails, Post Connectors, Vented Shelf Plates, Product Type Can Rack Unit, Color Speckled Gray, Number of Shelves 9, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.