Shop CAMBRO

Vented 4 Sh add on 18" W x 36" L x 64" H

  • Mfr # CPA183664V4480

  • Zoro # G614575724


product price:  $463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
No
Load Capacity
2,000 lb
Frame Material
Polypropylene
Number of Casters
0
Shelf Adjustment Increment
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPA183664V4480
Zoro #
G614575724
UPC #
099511921737
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Overall Length
34 1/4 in
Shelf Length
34 1/4 in
Overall Height
64 in

Details

Item
Shelving Unit
NSF Certified
No
Load Capacity
2,000 lb
Frame Material
Polypropylene
Number of Casters
0
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Product Type
Shelving Unit
Shelf Material
Polypropylene
Color
Speckled Gray
Number of Traverses
8
Shelf Type Included
Vented
Finish
Smooth
Number of Vented Shelves
4
Standards
HACCP
Number of Shelves
4
Series
Premium
Distance Between Posts
60 in
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
0
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(8) Shelf Plates, Post Kit

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.