Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK1824S4480
  • Zoro # G614575786
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Frame Material
Polypropylene
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1824S4480
Zoro #
G614575786
UPC #
099511937806
Country of Origin
United States

Dimensions

Shelf Length
24 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Frame Material
Polypropylene
Distance Between Posts
48 in
Number of Shelves
4
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid
Frame Material - Core
Steel
Number of Traverses
8
Finish
Smooth
Number of Vented Shelves
0
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelf Kit
Capacity per Shelf
800 lb
NSF Certified
No
Series
Premium
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Number of Casters
0
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews