Shop CAMBRO

Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU242464VS4480
  • Zoro # G514575428

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Number of Vented Shelves
3
Color
Speckled Gray
Overall Length
24 in
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU242464VS4480
Zoro #
G514575428
UPC #
099511940011
Country of Origin
United States

Dimensions

Overall Length
24 in
Shelf Length
24 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Height
64 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Number of Vented Shelves
3
Color
Speckled Gray
Product Type
Shelving Unit
Mobility Type
Stationary
Distance Between Shelves
4 in
Series
Premium
Standards
HACCP
Number of Solid Shelves
1
Capacity per Shelf
800 lb
Load Capacity
2,000 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
Number of Casters
0
NSF Certified
Yes
Number of Shelves
4
Shelf Type Included
Solid/Vented
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Adjustment Increment
4 in
Distance Between Posts
60 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.