Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK1824V4480
  • Zoro # G014575492
product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Vented
Shelf Depth
18 in
Overall Length
24 in
Number of Shelves
4
Product Type
Shelf Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1824V4480
Zoro #
G014575492
UPC #
099511937844
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Length
24 in
Overall Depth
18 in
Shelf Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Type Included
Vented
Number of Shelves
4
Product Type
Shelf Kit
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Distance Between Posts
48 in
NSF Certified
No
Frame Material
Polypropylene
Number of Casters
0
Number of Solid Shelves
0
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
8
Standards
HACCP
Series
Premium
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Number of Vented Shelves
4
Shelf Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.