Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU244884VS5PKG
  • Zoro # G614544799
product price: 
$
921.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Overall Depth
24 in
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244884VS5PKG
Zoro #
G614544799
UPC #
099511949274
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
48 in
Shelf Depth
24 in
Overall Height
84 in
Shelf Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Distance Between Posts
48 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid/Vented
Load Capacity
2,000 lb
Standards
HACCP
Includes
Post Kit
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
4
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Shelf Adjustment Increment
4 in
Finish
Smooth
Number of Shelves
5
Mobility Type
Stationary
Number of Traverses
10
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Steel
Product Type
Shelving Unit
Series
Premium
NSF Certified
Yes
Frame Material
Polypropylene
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews