Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK2124S5480
  • Zoro # G814575586
product price: 
$
321.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
NSF Certified
No
Distance Between Shelves
4 in
Series
Premium
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2124S5480
Zoro #
G814575586
UPC #
099511938292
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
24 in
Shelf Depth
21 in
Shelf Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Type Included
Solid
NSF Certified
No
Distance Between Shelves
4 in
Series
Premium
Shelf Material
Polypropylene
Frame Material
Polypropylene
Number of Vented Shelves
0
Number of Shelves
5
Finish
Smooth
Product Type
Shelf Kit
Number of Casters
0
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
800 lb
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
5
Color
Speckled Gray
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.