Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU214284VS5PKG
  • Zoro # G714575440

product price: 
$
853.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
30 in
Load Capacity
2,000 lb
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214284VS5PKG
Zoro #
G714575440
UPC #
099511948796
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Length
42 in
Overall Height
84 in
Overall Depth
21 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
30 in
Load Capacity
2,000 lb
Finish
Smooth
Frame Material - Core
Steel
Mobility Type
Stationary
Shelf Material
Polypropylene
Color
Speckled Gray
Includes
Post Kit
Frame Material
Polypropylene
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Standards
HACCP
NSF Certified
Yes
Number of Traverses
10
Series
Premium
Shelf Type Included
Solid/Vented
Number of Solid Shelves
1
Number of Vented Shelves
4
Capacity per Shelf
800 lb
Number of Casters
0
Product Type
Shelving Unit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.