Shop CAMBRO

Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK2124V5480
  • Zoro # G014575676

product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth
Number of Shelves
5
Number of Casters
0
Series
Premium
Shelf Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2124V5480
Zoro #
G014575676
UPC #
099511938339
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Finish
Smooth
Number of Shelves
5
Number of Casters
0
Series
Premium
Shelf Adjustment Increment
4 in
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
NSF Certified
No
Product Type
Shelf Kit
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
5
Frame Material - Core
Steel
Distance Between Shelves
4 in
Number of Traverses
10
Color
Speckled Gray
Shelf Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Type Included
Vented
Number of Solid Shelves
0
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.