Shop CAMBRO

Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK1830S4480
  • Zoro # G514575671

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelf Kit
Shelf Depth
18 in
Temperature - Maximum
190 Degrees F
Overall Length
30 in
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1830S4480
Zoro #
G514575671
UPC #
099511937868
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Length
30 in
Overall Depth
18 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Product Type
Shelf Kit
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Distance Between Posts
48 in
Standards
HACCP
Number of Casters
0
Shelf Type Included
Solid
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
NSF Certified
No
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Number of Shelves
4
Shelf Adjustment Increment
4 in
Number of Vented Shelves
0
Shelf Material
Polypropylene
Color
Speckled Gray
Distance Between Shelves
4 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.