Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK1830V4480
  • Zoro # G614575540
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Number of Vented Shelves
4
Shelf Depth
18 in
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1830V4480
Zoro #
G614575540
UPC #
099511937905
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Shelf Length
30 in
Overall Length
30 in
Overall Depth
18 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Vented Shelves
4
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
NSF Certified
No
Product Type
Shelf Kit
Standards
HACCP
Finish
Smooth
Number of Solid Shelves
0
Color
Speckled Gray
Number of Shelves
4
Frame Material - Core
Steel
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Adjustment Increment
4 in
Number of Traverses
8
Series
Premium
Number of Casters
0
Capacity per Shelf
800 lb
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Distance Between Shelves
4 in
Shelf Type Included
Vented
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews