Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK2130S5480
  • Zoro # G514575558
product price: 
$
447.99
/ea
Free Shipping & Returns

Key Features

Shelf Adjustment Increment
4 in
Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2130S5480
Zoro #
G514575558
UPC #
099511938353
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
30 in
Overall Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Adjustment Increment
4 in
Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Distance Between Posts
48 in
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Number of Shelves
5
Finish
Smooth
Frame Material
Polypropylene
Frame Material - Core
Steel
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Number of Traverses
10
Shelf Material
Polypropylene
Number of Solid Shelves
5
Standards
HACCP
Number of Casters
0
NSF Certified
No
Product Type
Shelf Kit
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Capacity per Shelf
800 lb
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews