Shop CAMBRO

Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU243072VS4480
  • Zoro # G414575573

product price: 
$
510.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Number of Shelves
4
Shelf Type Included
Solid/Vented
Includes
(2) Post Kits, (8) Shelf Plates
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243072VS4480
Zoro #
G414575573
UPC #
099511940134
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Length
30 in
Shelf Length
30 in
Shelf Depth
24 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Number of Shelves
4
Shelf Type Included
Solid/Vented
Includes
(2) Post Kits, (8) Shelf Plates
Standards
HACCP
Load Capacity
2,000 lb
Color
Speckled Gray
Distance Between Shelves
4 in
Frame Material - Core
Steel
NSF Certified
Yes
Number of Traverses
8
Finish
Smooth
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Number of Solid Shelves
1
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Frame Material
Polypropylene
Number of Vented Shelves
3
Series
Premium
Shelf Adjustment Increment
4 in
Distance Between Posts
30 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.