Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU247284VS5PKG
  • Zoro # G014575461

product price: 
$
1,225.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Distance Between Posts
60 in
Shelf Depth
24 in
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU247284VS5PKG
Zoro #
G014575461
UPC #
099511949434
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
72 in
Overall Length
72 in
Overall Height
84 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Distance Between Posts
60 in
Standards
HACCP
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid/Vented
Capacity per Shelf
600 lb
Shelf Material
Polypropylene
Includes
Post Kit
Number of Vented Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Color
Speckled Gray
Finish
Smooth
Series
Premium
Number of Shelves
5
Product Type
Shelving Unit
Frame Material
Polypropylene
Load Capacity
2,000 lb
Number of Casters
0
Number of Traverses
10
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.