Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK2430S4480
  • Zoro # G114544794
product price: 
$
398.99
/ea
Free Shipping & Returns

Key Features

Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Shelf Depth
24 in
Overall Length
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2430S4480
Zoro #
G114544794
UPC #
099511938827
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Length
30 in
Shelf Length
30 in
Overall Depth
24 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Capacity per Shelf
800 lb
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Finish
Smooth
Color
Speckled Gray
Number of Casters
0
Number of Solid Shelves
4
Number of Vented Shelves
0
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
No
Product Type
Shelf Kit
Shelf Type Included
Solid
Series
Premium
Number of Traverses
8
Frame Material
Polypropylene
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Standards
HACCP
Number of Shelves
4
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews