Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK2136V5480
  • Zoro # G014575775
product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
No
Capacity per Shelf
800 lb
Overall Depth
21 in
Shelf Length
36 in
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2136V5480
Zoro #
G014575775
UPC #
099511938452
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Length
36 in
Overall Length
36 in
Shelf Depth
21 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
NSF Certified
No
Capacity per Shelf
800 lb
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Vented
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Standards
HACCP
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Color
Speckled Gray
Number of Solid Shelves
0
Frame Material
Polypropylene
Number of Casters
0
Shelf Material
Polypropylene
Series
Premium
Distance Between Posts
48 in
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
5
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews