Shop CAMBRO

Shelf Kit, 48 in L, Speckled Gray

  • Mfr # CPSK1848V5480
  • Zoro # G314575758

product price: 
$
561.99
/ea
Free Shipping & Returns

Key Features

Distance Between Posts
48 in
Number of Solid Shelves
0
Color
Speckled Gray
Series
Premium
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1848V5480
Zoro #
G314575758
UPC #
099511938094
Country of Origin
United States

Dimensions

Overall Length
48 in
Shelf Length
48 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Distance Between Posts
48 in
Number of Solid Shelves
0
Color
Speckled Gray
Series
Premium
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Finish
Smooth
Shelf Material
Polypropylene
Frame Material
Polypropylene
Number of Vented Shelves
5
Shelf Type Included
Vented
Standards
HACCP
Frame Material - Core
Steel
Number of Traverses
10
Temperature - Minimum
-36 Degrees F
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
No
Temperature - Maximum
190 Degrees F
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Number of Shelves
5
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.