Shop CAMBRO

Shelf Kit, 48 in L, Speckled Gray

  • Mfr # CPSK2148S4480
  • Zoro # G014575607

product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
Overall Length
48 in
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2148S4480
Zoro #
G014575607
UPC #
099511938520
Country of Origin
United States

Dimensions

Overall Length
48 in
Shelf Length
48 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Type Included
Solid
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Product Type
Shelf Kit
Frame Material
Polypropylene
Number of Shelves
4
Distance Between Posts
48 in
Shelf Material
Polypropylene
NSF Certified
No
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Number of Solid Shelves
4
Finish
Smooth
Number of Traverses
8
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Distance Between Shelves
4 in
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Number of Vented Shelves
0
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.