Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU214872S4480
  • Zoro # G914575233
product price: 
$
751.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Finish
Smooth
NSF Certified
Yes
Number of Vented Shelves
0
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214872S4480
Zoro #
G914575233
UPC #
099511925254
Country of Origin
United States

Dimensions

Shelf Length
48 in
Overall Depth
21 in
Overall Height
72 in
Shelf Depth
21 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
2,000 lb
Finish
Smooth
NSF Certified
Yes
Number of Vented Shelves
0
Number of Shelves
4
Standards
HACCP
Series
Premium
Shelf Material
Polypropylene
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Product Type
Shelving Unit
Mobility Type
Stationary
Number of Casters
0
Number of Traverses
8
Shelf Type Included
Solid
Color
Speckled Gray
Number of Solid Shelves
4
Frame Material
Polypropylene
Distance Between Posts
60 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews