Shop CAMBRO

Shelf Kit, 48 in L, Speckled Gray

  • Mfr # CPSK2148V5480
  • Zoro # G414575528

product price: 
$
543.99
/ea
Free Shipping & Returns

Key Features

Series
Premium
Overall Length
48 in
Shelf Type Included
Vented
Distance Between Shelves
4 in
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK2148V5480
Zoro #
G414575528
UPC #
099511938575
Country of Origin
United States
Item
Shelf Kit
Series
Premium
Shelf Type Included
Vented
Distance Between Shelves
4 in
Number of Casters
0
Frame Material
Polypropylene
Color
Speckled Gray
Frame Material - Core
Steel
Finish
Smooth
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Product Type
Shelf Kit
Shelf Material
Polypropylene
Number of Vented Shelves
5
Temperature - Minimum
-36 Degrees F
Number of Traverses
10
Standards
HACCP
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
NSF Certified
No
Number of Shelves
5
Distance Between Posts
48 in
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Dimensions

Overall Length
48 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.