Shop CAMBRO

Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK2154V5480
  • Zoro # G714575518

product price: 
$
731.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelf Kit
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Overall Length
54 in
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2154V5480
Zoro #
G714575518
UPC #
099511938636
Country of Origin
United States

Dimensions

Overall Length
54 in
Shelf Length
54 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Product Type
Shelf Kit
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Shelves
5
Number of Traverses
10
Finish
Smooth
NSF Certified
No
Shelf Material
Polypropylene
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Distance Between Posts
48 in
Standards
HACCP
Frame Material
Polypropylene
Number of Vented Shelves
5
Number of Casters
0
Temperature - Maximum
190 Degrees F
Shelf Type Included
Vented
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Series
Premium
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.