Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU186072VS4480
  • Zoro # G114575415
product price: 
$
672.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Distance Between Posts
36 in
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU186072VS4480
Zoro #
G114575415
UPC #
099511939497
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
60 in
Shelf Depth
18 in
Shelf Length
60 in
Overall Height
72 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Distance Between Posts
36 in
Number of Casters
0
Capacity per Shelf
600 lb
Series
Premium
Color
Speckled Gray
Number of Shelves
4
Shelf Type Included
Solid/Vented
Finish
Smooth
Load Capacity
2,000 lb
Number of Vented Shelves
3
Frame Material - Core
Steel
NSF Certified
Yes
Shelf Material
Polypropylene
Number of Solid Shelves
1
Number of Traverses
8
Distance Between Shelves
4 in
Frame Material
Polypropylene
Standards
HACCP
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews