Shop CAMBRO

Shelf Kit, 54 in L, Speckled Gray

  • Mfr # CPSK2454S5480
  • Zoro # G114575484

product price: 
$
786.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Polypropylene
Overall Depth
24 in
Color
Speckled Gray
Capacity per Shelf
800 lb
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2454S5480
Zoro #
G114575484
UPC #
099511939046
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
54 in
Overall Length
54 in
Shelf Depth
24 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Frame Material
Polypropylene
Color
Speckled Gray
Capacity per Shelf
800 lb
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
NSF Certified
No
Number of Vented Shelves
0
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Number of Casters
0
Number of Shelves
5
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Number of Traverses
10
Product Type
Shelf Kit
Distance Between Shelves
4 in
Series
Premium
Shelf Type Included
Solid
Frame Material - Core
Steel
Number of Solid Shelves
5
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.