Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU245472VS4480
  • Zoro # G314575468
product price: 
$
822.99
/ea
Free Shipping & Returns

Key Features

Frame Material - Core
Steel
Frame Material
Polypropylene
NSF Certified
Yes
Number of Casters
0
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU245472VS4480
Zoro #
G314575468
UPC #
099511940288
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
54 in
Overall Height
72 in
Overall Length
54 in
Shelf Depth
24 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Steel
Frame Material
Polypropylene
NSF Certified
Yes
Number of Casters
0
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Shelves
4
Shelf Type Included
Solid/Vented
Mobility Type
Stationary
Distance Between Posts
60 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Finish
Smooth
Number of Solid Shelves
1
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Distance Between Shelves
4 in
Capacity per Shelf
600 lb
Series
Premium
Color
Speckled Gray
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews