Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK1860V4480
  • Zoro # G314575499
product price: 
$
555.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelf Kit
NSF Certified
No
Series
Premium
Distance Between Shelves
4 in
Shelf Type Included
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1860V4480
Zoro #
G314575499
UPC #
099511938209
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
60 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Product Type
Shelf Kit
NSF Certified
No
Series
Premium
Distance Between Shelves
4 in
Shelf Type Included
Vented
Finish
Smooth
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Color
Speckled Gray
Distance Between Posts
48 in
Number of Solid Shelves
0
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Casters
0
Number of Shelves
4
Number of Vented Shelves
4
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews