Shop CAMBRO

Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK1860V5480
  • Zoro # G614575649

product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Number of Solid Shelves
0
Standards
HACCP
Frame Material - Core
Steel
Distance Between Shelves
4 in
NSF Certified
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1860V5480
Zoro #
G614575649
UPC #
099511938216
Country of Origin
United States

Dimensions

Overall Length
60 in
Shelf Length
60 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Solid Shelves
0
Standards
HACCP
Frame Material - Core
Steel
Distance Between Shelves
4 in
NSF Certified
No
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
5
Number of Traverses
10
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Finish
Smooth
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Color
Speckled Gray
Series
Premium
Shelf Type Included
Vented
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.