Shelving Unit, 24 in L, Speckled Gray

  • Mfr # CPU182464VS4480
  • Zoro # G714575549
product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Distance Between Shelves
4 in
Number of Shelves
4
Number of Vented Shelves
3
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU182464VS4480
Zoro #
G714575549
UPC #
099511939220
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Overall Length
24 in
Shelf Length
24 in
Overall Height
64 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Shelves
4 in
Number of Shelves
4
Number of Vented Shelves
3
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
1
Number of Traverses
8
Load Capacity
2,000 lb
NSF Certified
Yes
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Shelf Adjustment Increment
4 in
Distance Between Posts
30 in
Includes
(2) Post Kits, (8) Shelf Plates
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Product Type
Shelving Unit
Standards
HACCP
Shelf Type Included
Solid/Vented
Color
Speckled Gray
Frame Material
Polypropylene
Finish
Smooth
Mobility Type
Stationary
Shelf Material
Polypropylene
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews