Shelf Kit, 60 in L, Speckled Gray

  • Mfr # CPSK2160S5480
  • Zoro # G114575491
product price: 
$
720.99
/ea
Free Shipping & Returns

Key Features

Distance Between Shelves
4 in
Number of Solid Shelves
5
Shelf Type Included
Solid
Capacity per Shelf
800 lb
Frame Material - Core
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2160S5480
Zoro #
G114575491
UPC #
099511938650
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
60 in
Shelf Length
60 in
Shelf Depth
21 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Distance Between Shelves
4 in
Number of Solid Shelves
5
Shelf Type Included
Solid
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Color
Speckled Gray
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Finish
Smooth
Number of Casters
0
Number of Traverses
10
Product Type
Shelf Kit
Temperature - Minimum
-36 Degrees F
NSF Certified
No
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Vented Shelves
0
Distance Between Posts
48 in
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Standards
HACCP
Series
Premium
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews